{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EXH8 | |
IP Index of Protection | IP 68 | |
ATEX zone | Zone 0; Zone 20 | |
Colour of housing | black | |
Illumination | 180 lm | |
Illumination step 2 | 50 lm | |
Illumination time | 15 h | |
Illumination time stage 2 | 40 h | |
Illumination range | 65 m - 120 m | |
Power supply | Battery-powered | |
Advanced Focus System (AFS) | yes | |
Number of batteries contained | 3 | |
Battery type | Mignon, AA | |
rechargeable | no | |
Head ⌀ | 41 mm | |
Weight | 345 g | |
Including belt pocket | no | |
Type of product | Headlamp |
Article number | 081474 EXH8 | |
Manufacturer number | 501017 |