• The item cannot be ordered due to missing prices.

LED machine lamp flat 546 mm

Article no.: 081438 546

Select article variation and quantity

Type (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Light output 24 W
Illumination 2,400 lm
Power supply Mains operated
Bulb LED module
Overall length 546 mm
Overall width 40 mm
Overall height 36 mm
Type of product Machine lamp

Identification numbers & Classifications

Article number 081438 546
EAN / GTIN 4260131238680
Manufacturer number 900/68

Description

Version:

Sturdy LED machine lamps in an aluminium casing, with a satinised acrylic lens for homogeneous 160-degree illumination.
  • Low-reflection, non-dazzle and non-flicker.
  • For connection to a 24 V mains adapter or 24 V machine control system.

Flat lighting strip, can pivot through 45°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With rubber-clad magnets, mains adapter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart