• The item cannot be ordered due to missing prices.

LED inspection lamp with battery 25 mm

Article no.: 081421 25

Select article variation and quantity

Lamp head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ATEX zone no
Spread angle 100 degrees
Illumination 180 lm
Power supply Battery-powered
Number of batteries contained 2
Battery type LR6
Article no of the battery / rechargeable battery fitted 081559 LR6
Overall length 600 mm
Head ⌀ 25 mm
Type of product Inspection lamp

Identification numbers & Classifications

Article number 081421 25
EAN / GTIN 2050001694911
Manufacturer number 500.05-4500

Description

Version:

Exceptionally robust inspection lamps made from solid aluminium with LED lamp head. Battery grip including flexible neck, splash-proof.
1 pc. stainless steel inspection mirror 40×65 mm unbreakable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart