• The item cannot be ordered due to missing prices.

LED work lamp 8

Article no.: 081415 8

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Nominal voltage 250 V
Spread angle 120 degrees
Light output 9 W
Illumination 900 lm
Power supply Mains-powered
Bulb LED
Light colour cold white
Colour temperature 5,500 K
Overall height 850 mm
Lamp head width 50 mm
Lamp head depth 175 mm
Lamp head height 25 mm
Type of fastening Magnetic Base
Magnetic base ⌀ 88 mm
Weight 1,600 g
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 081415 8
EAN / GTIN 4260131238079
Manufacturer number 900/43D

Description

Version:

Powerful, dimmable, long-lived and robust work lamps with flexible neck and sturdy magnetic base. For connection to a 24 V mains adapter or 24 V machine control system. High-performance LED in an aluminium casing, cold white approx. 5500 Kelvin.
Wide beam dispersion angle 120° with uniform illumination.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 250-V power supply unit.

Note:

Suitable table clamps and magnetic holders can be found under 081418/081419.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart