{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Illumination | 80 lm | |
Illumination step 2 | 20 lm | |
Light current boost | 120 lm | |
Illumination time | 1 h | |
Illumination time stage 2 | 3.5 h | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 52 mm | |
Overall width | 25 mm | |
Type of product | Flashlight |
Article number |
081412 K4R
Copy |
|
EAN / GTIN |
4058205029117
Copy |
|
Manufacturer number |
502574
Copy |
|
Manufacturer | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |