• The item cannot be ordered due to missing prices.

LED workstation lamp with gesture control, Type: 10

Article no.: 081409 10

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Light output 10 W
Illumination 960 lm
Power supply Mains-powered
Colour temperature 2,700 K - 5,500 K
Overall height 750 mm
Lamp head width 30 mm
Lamp head depth 210 mm
Lamp head height 10 mm
Magnetic base ⌀ 66 mm
Weight 760 g
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 081409 10
EAN / GTIN 4260131239366
Manufacturer number 900/48

Description

Version:

Innovative workstation lamp with gesture control at the lamp head for switching on and off and dimming function. Colour temperature can be changed as required. The lamp can be used in various different fields of application.
  • Strong magnetic base.
  • Uniform, homogeneous and low-reflection 120° illumination.
  • Non-dazzling and flicker-free.
  • The light colour can be changed from cold white to warm white using the sensor on the lamp head.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 250-V power supply unit.

Note:

Suitable table clamps and magnetic holders can be found under 081418/081419.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart