• The item cannot be ordered due to missing prices.

Alternative article:

LED rechargeable work light, Type: UNIFORM

Article no.: 081405 UNIFORM
New product

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 50 lm - 500 lm
Illumination time 3 h - 31.5 h
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 190 mm
Overall width 60 mm
Weight 265 g

Identification numbers & Classifications

Article number 081405 UNIFORM
EAN / GTIN 5708997362082

Description

Version:

LED “For Life” rechargeable work lights in a new design with highly efficient multi-LEDs. New OPTILight function ensures optimised light output and duration.
Compact and robust LED rechargeable work lamp with spotlight and built-in magnet and belt clip.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart