• The item cannot be ordered due to missing prices.

Alternative article:

LED rechargeable work light, Type: MINIFORM

Article no.: 081404 MINIFORM
New product

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 20 lm - 200 lm
Illumination time 3 h - 28 h
Power supply Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 120 mm
Overall width 59 mm
Weight 138 g

Identification numbers & Classifications

Article number 081404 MINIFORM
EAN / GTIN 5708997362075

Description

Version:

LED “For Life” rechargeable work lights in a new design with highly efficient multi-LEDs. New OPTILight function ensures optimised light output and duration.
Ultra-slim, practical LED work lamp with spotlight and built-in magnet and belt clip.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart