{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 20291 | |
IP Index of Protection | IP 69K | |
ATEX zone | no | |
Nominal voltage | 230 V | |
Power consumption | 20 W | |
Beam dispersion angle fixed | 120 degrees | |
Illumination | 1,800 lm | |
Power supply | Mains operated | |
Bulb | LED module | |
Colour temperature | 6,500 K | |
Temperature range | -20 °C - 55 °C | |
Overall length | 441 mm | |
Overall width | 97 mm | |
Overall height | 28 mm | |
Weight | 1,800 g | |
Type of product | Machine lamp |
Article number | 081350 20 | |
EAN / GTIN | 2050001688910 | |
Manufacturer number | 20291 |