• The item cannot be ordered due to missing prices.

Line Light work lamp 1200

Article no.: 081340 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Nominal voltage 230 V
Spread angle 75 degrees
Light output 13 W
Illumination 900 lm
Power supply Mains-powered
Lamp replaceable no
Number of LEDs 156
Overall length 1,200 mm
Head ⌀ 25 mm
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 081340 1200
EAN / GTIN 5708997000571
Manufacturer number 03.5222

Description

Version:

The Line Light work lamp is formed of an extruded acrylic profile with an integral lens (beam dispersion angle 75°). It is thus exceptionally sturdy and shock-resistant. It is thus designed for use under the harshest conditions and reliably provides strong and concentrated light in any working area. With battery for mobile use with additional torch on the end (150 lumen).
With 24 V DC input for direct connection to the machine or via transformer No. 081342 to the 230 V mains power supply.
The lamp can be rotated in its housing to give lighting without dazzle.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For installation at the workplace or in the vehicle.

Supplied with:

Work light, 2 clips and fittings, end piece, cable entry / clamp, 2 connection sleeves.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart