• The item cannot be ordered due to missing prices.

Machine lamp DUO, Type: 6LEDDUO

Article no.: 081302 6LEDDUO

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
ATEX zone no
Power consumption 7 W
Light output 7 W
Illumination 621 lm
Power supply Mains operated
Bulb LED
Light colour cold white
Colour temperature 6,500 K
Type of product Machine lamp

Identification numbers & Classifications

Article number 081302 6LEDDUO
EAN / GTIN 4003644000135
Manufacturer number ML1206DUO

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
A fold-away lens allows the lamp to be quickly and easily switched over between spot and wide-beam illumination. Lamp head can be rotated and swivelled 340° using the ball joint. With exchangeable light source.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart