{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 1,600 lm | |
Illumination time | 3 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Battery voltage | 7.4 V | |
Overall length | 202 mm | |
Overall width | 55 mm | |
Overall height | 202 mm | |
Weight | 1,450 g | |
Type of product | Work lamp | |
Power consumption | 20 W |
Article number | 081286 20 | |
EAN / GTIN | 4045197796295 | |
Manufacturer number | 081286 20 |
This article |
Recommendations |
||
---|---|---|---|
LED cordless floodlight, Power consumption: 20 |
|||
Power supply | Rechargeable battery-powered | Rechargeable battery-powered | Rechargeable battery-powered |
Overall width | 55 mm | 63 mm | 88 mm |
Overall length | 202 mm | 163 mm | 234 mm |
Weight | 1,450 g | 790 g | 1,720 g |
IP Index of Protection | IP 65 | IP 67 | IP 67 |
Illumination time | 3 h | 2 h - 20 h | 1 h - 14 h |
Illumination | 1,600 lm | 200 lm - 2,000 lm | 400 lm - 4,000 lm |