• The item cannot be ordered due to missing prices.

LED cordless work light 35 W

Article no.: 081264 35

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Illumination 3,850 lm
Illumination step 2 1,650 lm
Illumination time 4.5 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 273 mm
Overall width 256 mm
Overall height 163 mm
Type of product Work lamp

Identification numbers & Classifications

Article number 081264 35
EAN / GTIN 4003644019977
Manufacturer number AL35LEDA

Description

Version:

Non-shadowing and non-dazzle version with wide spread of light.
Robust work lamp with rubberised side parts and five different inclination angles depending on the positioning (90°, 35°, 25°, 15°, 0°). Integral carrying handle, on/off switch at the back. Approved for continuous use and on building sites/installation sites to BGI 608.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart