• The item cannot be ordered due to missing prices.

LED cordless rod lamp 160

Article no.: 081259 160

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 20
    ATEX zone no
    Light output 10 W
    Illumination 1,000 lm
    Illumination time 2 h
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Nickel metal hydride
    Overall length 520 mm
    Head ⌀ 58 mm
    Weight 300 g
    Type of product Inspection lamp

    Identification numbers & Classifications

    Article number 081259 160
    EAN / GTIN 4003644006090
    Manufacturer number HL160LED

    Description

    Version:

    Battery-powered rod lamp with rotating plastic hook; On/Off switch, floodlight and torch can be controlled separately.
    Bright floodlight via 160 LEDs. With 230 V / 12 V charger and in-car charging cable.

    Function:

    IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart