• The item cannot be ordered due to missing prices.

360° LED floodlight with dimmer function CONNECT AREA-10

Article no.: 081235 AREA-10

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    Illumination 1,000 lm - 10,000 lm
    Power supply Mains operated
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V; 18 V
    Overall length 212 mm
    Overall width 200 mm
    Overall height 395 mm
    Type of product Area light

    Identification numbers & Classifications

    Article number 081235 AREA-10
    EAN / GTIN 5708997006757
    Manufacturer number 03.6103C

    Description

    Version:

    Scangrip CONNECT work lamps are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
    High-performance cordless LED floodlight with uniform, non-dazzle illumination. The sturdy, shock-resistant plastic housing of the lamps is perfect for all working environments. Can be mounted on the SCANGRIP® stand. For CAS 18-V batteries, 18-V batteries from leading power tool manufacturers or direct connection to the SCANGRIP® power supply.
    • Beam dispersion angle of 360° or 180° can be selected.
    • Dimmable in five lighting levels.
    • BLUETOOTH light control enables up to four lights to be switched on/off and the light output to be adjusted in five levels to suit the respective task.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Lamps are supplied without battery and charger.

    Note:

    Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart