• The item cannot be ordered due to missing prices.

Cable reel, Type: 10N

Article no.: 081194 10N

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 24
Type 10N
Rated power unrolled 2000 (16 A) W
Nominal voltage 250 V
Length 325 mm
Width 185 mm
Height 275 mm
Power supply Mains operated
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene rubber
Cable length 10 m
Body material Plastic
Plug type, input F
Type of product Cable reel

Identification numbers & Classifications

Article number 081194 10N
EAN / GTIN 4003644016969
Manufacturer number KBZ10NT

Description

Version:

Cable reel with guided automatic draw-in and roll-up, with multiple stop points per revolution. High-impact enclosed plastic housing. Thermal overload cut-out, sturdy H07RN-F neoprene cable with connection point.
Easy to mount on the wall or ceiling with 150° pivoting range.

Function:

IP24: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided.

Application:

Improved ergonomics by relieving cable tension, and for ensuring tidiness and avoiding the risk of accidents and injuries due to cables lying on the ground.

Note:

For spring return hose reels see No. 080066 to 080079.

Downloads & documents

Compare with similar products

This article


Recommendations


Cable reel, Type: 10N

Cable reel, Type: 10N

Power supply Mains operated Mains operated Mains-powered
Height 275 mm 401 mm 390 mm
Cable class H07RN-F H07RN-F H07RN-F
Cable length 10 m 15 m 15 m
Rated power unrolled 2000 (16 A) W 2400 W 2000 (16 A) W
Nominal voltage 250 V 250 V 230 V
Material cable Neoprene rubber Neoprene rubber Neoprene rubber

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart