• The item cannot be ordered due to missing prices.

CableFix cable suspension system, Type: L

Article no.: 081191 L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type L
Material Plastic
Loop length L 210 mm
maximum load capacity 50 kg
Type of product Cable suspension

Identification numbers & Classifications

Article number 081191 L
EAN / GTIN 4003644013043
Manufacturer number 9071L

Description

Version:

Carrying handle made from plastic with exceptionally sturdy hook. For hanging up cables, wires, hoses, buckets and more.
Length 210 mm, load capacity maximum 50 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart