• The item cannot be ordered due to missing prices.

Tabletop socket 4-fold 4

Article no.: 081181 4

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of sockets 4
    Length of strip 160 mm
    Cable structure 3G1.5
    Cable class H05VV-F
    Cable length 1.8 m
    Type of product Multi-way socket extension

    Identification numbers & Classifications

    Article number 081181 4
    EAN / GTIN 4007123632923
    Manufacturer number 1153520222

    Description

    Version:

    Desk socket outlet with 2 pcs. USB 2.0 charger sockets and 2 desk socket outlets. Charging current of 2100 mA for quick charging.

    Note:

    Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart