• The item cannot be ordered due to missing prices.

4-way socket strip IP44, Number of sockets: 4

Article no.: 081156 4

Select article variation and quantity

Number of sockets Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Mains frequency 50 Hz
Number of sockets 4
Length of strip 385 mm
Power supply Mains-powered
Cable structure 3G1.5
Cable class H07RN-F
Cable length 2 m
On/Off switch no
Number of sockets 230 V/16 A 4
Type of product multiple socket
Plug type, input F
Nominal voltage 230 V

Identification numbers & Classifications

Article number 081156 4
EAN / GTIN 4007123575930
Manufacturer number 1159960

Description

Version:

4-way socket strip IP44, black 2 m H07RN-F 3G1.5.
  • 230-V sockets, with spring-loaded covers, IP 44.
  • 2-m neoprene connection cable.
  • Screw sockets for fastening.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart