• The item cannot be ordered due to missing prices.

6-way socket strip with switch 6

Article no.: 081152 6
New product

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Mains frequency 50 Hz
Number of sockets 6
Length of strip 355 mm
Power supply Mains-powered
Cable structure 3G1.5
Cable class H05VV-F
Cable length 1.5 m
On/Off switch yes
Number of sockets 230 V/16 A 6
Type of product multiple socket
Plug type, input F
Nominal voltage 230 V

Identification numbers & Classifications

Article number 081152 6
EAN / GTIN 4007123647903
Manufacturer number 1153260000

Description

Version:

6-way Ecolor socket strip, black, 1.5 m H05VV-F 3G1.5.
  • Elegant, slim, timeless and high-quality design
  • Polished surface
  • Shuttered contact sockets at a 45° angle, also suitable for angled plugs
  • Illuminated, two-pole on/off safety switch
  • Sockets with enhanced touch protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart