{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Width | 200 mm | |
Depth | 120 mm | |
Height | 360 mm | |
Power supply | Mains operated | |
Cable structure (electric) | 5G1.5 | |
Cable class (electric) | H07RN-F | |
Cable colour | black | |
Cable length | 2 m | |
Number of 250 V sockets | 3 | |
Number of sockets 400 V/16 A | 1 | |
Type of product | Power distributor | |
Plug type, input | F |
Article number | 081148 CEE1 | |
EAN / GTIN | 4007123667604 | |
Manufacturer number | 1151600010 | |
Manufacturer | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de |