• The item cannot be ordered due to missing prices.

Suspended power distributor for F, B, PL, CZ 250SAFE

Article no.: 081146 250SAFE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rated power 9.5 kW
Width 227 mm
Depth 212 mm
Height 305 mm
Number of compressed air connections 2
Power supply Mains operated
Number of 250 V sockets 6
Number of sockets 400 V/16 A 1
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081146 250SAFE
EAN / GTIN 4003644021116
Manufacturer number FKVE601016SLH

Description

Version:

Output sockets with spring-loaded covers.
Compact suspended power distributor with robust hard rubber reinforced casing for tidy and space-saving provision of electric power and compressed air.
With sockets for countries F, B, PL, and CZ.
2× pushbutton safety couplings 3/8 inch, 2 m compressed air hose.

Note:

Suspended power distributors with Ethernet connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart