{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 250AIR | |
Rated power | 9.5 kW | |
Width | 227 mm | |
Depth | 212 mm | |
Height | 305 mm | |
Number of compressed air connections | 2 | |
Power supply | Mains operated | |
Number of 250 V sockets | 6 | |
Number of sockets 400 V/16 A | 1 | |
suitable for countries | F; B; PL; CZ | |
Type of product | Power distributor | |
Plug type, input | E |
Article number | 081143 250AIR | |
EAN / GTIN | 4003644015795 | |
Manufacturer number | FKVE601016L |