This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile power distributor with illumination 400

Article no.: 081141 400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 205 mm
Depth 205 mm
Height 217 mm
Illumination 2,000 lm
Power supply Mains operated
Number of 250 V sockets 4
Number of sockets 400 V/16 A 2
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081141 400
Manufacturer number AKLM402016

Description

Version:

Mobile multi-way sockets with sturdy hard rubber reinforced casing. 2.5 m connection cable H07RN-F 3G2.5 with 250V Schuko plug. Output sockets with spring-loaded covers.
Configuration: 4×250V / 16A output sockets with spring-loaded covers.
Configuration: 2×400V / 16A CEE output sockets with spring-loaded covers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart