• The item cannot be ordered due to missing prices.

All-plastic cable drum, Type: 25B2

Article no.: 081133 25B2

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Nominal voltage 400 V
Rated power unrolled 5500 (16 A) W
Cable class H07BQ-F
Cable structure 5G2.5
Material cable Armoured cable
Material of body All-plastic
Cable length 25 m
Power supply Mains operated
Type of product Cable drum

Identification numbers & Classifications

Article number 081133 25B2
EAN / GTIN 4003644022519
Manufacturer number K7D2516Q2TH

Description

Version:

HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Sturdy cable drum of high-impact plastic with thermal overload protection. Certified for continuous exterior use and for use in humid environments.
  • 400 V CEE input plug 16 A.
  • 1 pc. 400 V CEE output plug 16 A with self-closing cover and thermal cut-out switch.
  • 2 pcs. 250 V standard Schuko sockets with self-closing covers.
  • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
  • Removable cable holder and guide for optimum cable control.
  • Water drainage grooves.
  • Easy to mount on a wall.

Large and high-quality HEDI® all-plastic cable drum with a drum diameter of 290 mm and numerous ergonomic and safety features.
Folding rotary handle for individual clockwise and anticlockwise operation when winding and unwinding.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Inspection standard:

Satisfies the specifications of DGUV I 203-006 (formerly BGI 608) and DGUV I 203-005 (formerly BGI 600).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart