{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Nominal voltage | 400 V | |
Rated power unrolled | 5500 (16 A) W | |
Cable class | H07RN-F | |
Cable structure | 5G2.5 | |
Material cable | Neoprene rubber | |
Cable length | 20 m | |
Power supply | Mains-powered | |
Type of product | Cable drum |
Article number | 081131 20N2 | |
EAN / GTIN | 4003644024858 | |
Manufacturer number | K7AD2016T2 |