• The item cannot be ordered due to missing prices.

All-plastic cable drum for F, B, PL and CZ 25V

Article no.: 081119 25V

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Nominal voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H05VV-F
Cable structure 3G1.5
Material cable PVC
Material of body Plastic
Cable colour red
Cable length 25 m
Number of sockets 4
Diagnostic system present no
Power supply Mains-powered
Type of product Cable drum

Identification numbers & Classifications

Article number 081119 25V
EAN / GTIN 4003644024827
Manufacturer number FK7B25PT

Description

Version:

HEDI® cable reels stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Affordable HEDI® all-plastic cable reel with a reel diameter of 250 mm.
  • Inclined 3 degrees for greater ground clearance and to make it comfortable to carry.
  • Easy to mount on a wall.

With sockets for France, Belgium, Poland and the Czech Republic.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart