• The item cannot be ordered due to missing prices.

Professional plastic drum “Cube” 50B

Article no.: 081113 50B

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Rated power unrolled 3500 (16A) W
Cable class H07BQ-F
Cable structure 3G1.5
Material cable Polyurethane
Material of body Plastic
Cable length 50 m
Number of sockets 4
Diagnostic system present yes
Power supply Mains-powered
Type of product Cable drum

Identification numbers & Classifications

Article number 081113 50B
EAN / GTIN 4007123637539
Manufacturer number 9201500200

Description

Version:

The cable drums meet the specifications set out in DGUV I 203‑006 (formerly BGI 608).
Plastic cable drum with all-round rollover protection and practical folding handle.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Note:

A suitable holder for attachment to the GARANT roller cabinets and mobile workbenches can be found under 914935 1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart