• The item cannot be ordered due to missing prices.

All-plastic cable drum for F, B, PL and CZ, Type: 40B

Article no.: 081109 40B

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
impact-resistant and splash-proof Category 2 (K2) to BGI
Nominal voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H07BQ-F
Cable structure 3G1.5
Material cable Armoured cable
Material of body All-plastic
Cable length 40 m
Number of sockets 4
Diagnostic system present yes
Power supply Mains operated
Type of product Cable drum

Identification numbers & Classifications

Article number 081109 40B
EAN / GTIN 4003644007950
Manufacturer number FK740QTF000

Description

Version:

HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Large, high-quality HEDI® all-plastic cable reel with a reel diameter of 290 mm and numerous ergonomic and safety features.
  • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
  • Removable cable holder and guide for optimum cable control.
  • Water drainage grooves.
  • Twist grip for individual right-hand and left-hand operation when winding or unwinding the cable.
  • Easy to mount on a wall.
  • Certified for continuous exterior use and for use in humid environments.

With sockets for France, Belgium, Poland and the Czech Republic.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart