{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Connection internal thread | 1/2 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080371 1/2 | |
EAN / GTIN | 4062406596255 | |
Manufacturer number | 080371 1/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Safety coupling Internal thread 1/2 in |
||
Connection internal thread | 1/2 in | 1/2 in |
Flow rate | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar |
Type of product | Coupling | Coupling |