• The item cannot be ordered due to missing prices.

Safety coupling External thread, Size: 1/4in

Article no.: 080370 1/4

Select article variation and quantity

Size (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 16 bar
Connection external thread 1/4 in
Flow rate 2,250 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080370 1/4
EAN / GTIN 4062406592103
Manufacturer number 080370 1/4

Description

Version:

The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414, ISO standard B and EN 983.

Note:

The GARANT series is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart