{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | 410 | |
maximum operating pressure | 16 bar | |
Connection internal thread | 3/8 in | |
Flow rate | 4,000 l/min | |
Type of product | Coupling |
Article number | 080322 3/8 | |
EAN / GTIN | 7391390285843 | |
Manufacturer number | 304102204 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Safety coupling with internal thread 3/8 in |
|||
Connection internal thread | 3/8 | 3/8 | 3/8 |
Flow rate | 4,000 | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 | 16 |
Serie | 410 | ||
Type of product | Coupling | Coupling | Coupling |