{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection internal thread | 1/4 in | |
Flow rate | 950 l/min | |
Type of product | Coupling |
Article number | 080277 1/4 | |
EAN / GTIN | 7391390419095 | |
Manufacturer number | 103102202 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling Internal thread, Connection internal thread: 1/4in |
|||
Connection internal thread | 1/4 in | 1/4 in | 1/4 in |
Flow rate | 950 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Type of product | Coupling | Coupling | Coupling |