• The item cannot be ordered due to missing prices.

Safety coupling Internal thread 1/4 in

Article no.: 080271 1/4

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum operating pressure 16 bar
    Connection internal thread 1/4 in
    Flow rate 2,250 l/min
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080271 1/4
    EAN / GTIN 4062406294977
    Manufacturer number 080271 1/4

    Description

    Version:

    The GARANT safety shut-off is a high-performance coupling of galvanised steel, with extremely high flow rate capacity. New improved single-handed operation.
    Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar. Satisfies the ISO standard 4414 and EN 983.

    Note:

    See No. 080290080293 for suitable coupling adapters.
    The GARANT series satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Safety coupling Internal thread 1/4 in

    Safety coupling Internal thread 1/4 in

    Connection internal thread 1/4 1/4
    Flow rate 2,250 2,250
    maximum operating pressure 16 16
    Type of product Coupling Coupling

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart