• The item cannot be ordered due to missing prices.

Safety blow gun90

Article no.: 080268 90
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 208 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080268 90
EAN / GTIN 7391390523075

Description

Version:

Safety compressed air gun (series 209) with low-noise nozzle and improved ergonomics thanks to the soft grip on the handle and on the trigger.
Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.

Supplied with:

Supplied with steel coupling adapter No. 080290 size 1/4

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart