• The item cannot be ordered due to missing prices.

Air blow gun, plastic with permanently attached pipe 90 mm

Article no.: 080264 90

Select article variation and quantity

Length exhaust pipe (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length exhaust pipe 90 mm
    Flow rate 500 l/min
    Type of product Pistol

    Identification numbers & Classifications

    Article number 080264 90
    EAN / GTIN 7391390475381

    Description

    Version:

    Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling. Complies with ISO standard B.

    Application:

    For improving the performance, economics, and safety of industrial compressed air installations.

    Supplied with:

    Supplied with steel coupling adapter No. 080300 size 1/4.

    Note:

    The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart