• The item cannot be ordered due to missing prices.

Compressed air and liquid blow gun, adjustable Magnetic holder and water hose

Article no.: 080259

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 200 l/min - 1,200 l/min
Water hose included yes
Type of product Pistol

Identification numbers & Classifications

Article number 080259
EAN / GTIN 2050001762900
Manufacturer number 309589900

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Magnetic holder and 3 m water hose resistant to coolants and lubricants (8×12 mm) with 1/4 inch connection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart