• The item cannot be ordered due to missing prices.

Safety compressed air blow gun with “StarTip” pipe Air connection

Article no.: 080254

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Flow rate 100 l/min - 1,100 l/min
    Type of product Pistol

    Identification numbers & Classifications

    Article number 080254
    EAN / GTIN 7391390395832
    Manufacturer number 302103153

    Description

    Version:

    Compressed air blow guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
    Safety compressed air blow gun with low-noise nozzle, adjustable flow rate.
    Supplied with steel coupling adapter 1/4 inch.

    Note:

    The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart