• The item cannot be ordered due to missing prices.

Compressed air and liquid blow gun, adjustable Water connection

Article no.: 080253

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 200 l/min - 1,200 l/min
Liquid flow rate 7 l/min - 46 l/min
Air flow rate 200 l/min - 1,200 l/min
Type of product Pistol

Identification & Classification

Article number 080253
EAN / GTIN 7391390268860
Manufacturer number 302100430
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Compressed air and liquid blow gun with jet nozzle, adjustable jet (point to flat) controllable flow (air: 200 -1200 ltr/min, liquid: 7− 46 ltr/min).
Steel liquid coupling adapter.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.
Suitable quick-release coupling for water connection can be found under No. 080149 size 1/2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart