• The item cannot be ordered due to missing prices.

Safety compressed air gun with permanently attached pipe “StarTip” 90 mm

Article no.: 080251 90

Select article variation and quantity

Length exhaust pipe (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length exhaust pipe 90 mm
Flow rate 190 l/min
Exhaust noise 79 dB(A)
Type of product Pistol

Identification numbers & Classifications

Article number 080251 90
EAN / GTIN 2050000970269
Manufacturer number 302083101

Description

Version:

Includes six separate outlets, which creates a damping effect; in addition the blow gun satisfies the OSHA safety standards.
Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Safety air blow gun (series 208) with low-noise nozzle (79 dB(A)).

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Supplied with:

Supplied with steel coupling adapter No. 080290 size 1/4.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart