{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU spiral hose | |
maximum operating pressure | 10 bar | |
maximum bursting pressure | 35 bar | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 6 m | |
Colour | blue | |
Connection quick-release coupling | 1/4 in | |
Connection plug nipple | 1/4 in | |
Type of product | Hose |
Article number | 080240 6 | |
EAN / GTIN | 7391390134356 | |
Manufacturer number | 309589707 |