{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hose internal thread connection ⌀ | 13 mm | |
Set contents | 10 | |
Type of product | Nipple |
Article number | 080235 13 | |
EAN / GTIN | 4062406511050 | |
Manufacturer number | 080235 13 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adaptor pack with hose coupling 10 pieces 13 mm |
||
maximum operating pressure | 35 bar | |
Hose internal thread connection ⌀ | 13 mm | 13 mm |
Set contents | 10 | 10 |
Type of product | Nipple | Nipple |