• The item cannot be ordered due to missing prices.

Industrial coupling Hose connection 13 mm

Article no.: 080232 13

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Brass
maximum operating pressure 35 bar
Hose connection internal ⌀ (nominal bore) 13 mm
Flow rate 2,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080232 13
EAN / GTIN 4062406423162
Manufacturer number 080232 13

Description

Version:

Industrial coupling designed for an optimised high flow rate of 2000 l/min (air), nominal value 7.8. High-quality and sturdy quick-release coupling that shuts off on one side. Flow-optimised valve, extremely high flow rates, low pressure drop, long service life, excellent operational reliability and absolute leak-tightness.
Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Material:

Nickel-plated brass, sleeve steel hardened and nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart