• The item cannot be ordered due to missing prices.

eSafe Multi-Link system with steel safety coupling 2 ISO B, Number of distributor sockets: 2

Article no.: 080212 2

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/2 in
Number of distributor sockets 2
Type of product Coupling

Identification numbers & Classifications

Article number 080212 2
EAN / GTIN 7391390419415
Manufacturer number 199029102

Description

Version:

The Multi-Link system combines optimum compressed air distribution and flexibility within a very small space. The system is suitable for compressed air distribution in both new and also existing workplaces. Assembly and installation times are reduced to a minimum. The connections can be rotated through 180°.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart