• The item cannot be ordered due to missing prices.

Nipple pack with external thread 10 pieces 1/4 in

Article no.: 080174 1/4

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/4 in
Number of pieces 10
Type of product Nipple

Identification numbers & Classifications

Article number 080174 1/4
EAN / GTIN 4062406522551
Manufacturer number 080174 1/4

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Compare with similar products

This article


Recommendations


Nipple pack with external thread 10 pieces 1/4 in

Nipple pack with external thread 10 pieces 1/4 in

Connection internal thread 1/4 1/4
Number of pieces 10 10
Type of product Nipple Nipple

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart