• The item cannot be ordered due to missing prices.

Compressed air tyre inflator Clip connector, Type: PRO

Article no.: 080148 PRO

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 bar - 12 bar
Hose length 1,000 mm
Type of product Tyre inflator

Identification & Classification

Article number 080148 PRO
EAN / GTIN 4062406270681
Manufacturer number 080148 PRO
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy professional tyre inflator of plastic with protected pressure gauge 80 mm ⌀. Inflating and deflating controllable by an actuation lever. Calibrated version. Incl. steel male coupling for connection to NB 7.2 – 7.8.

Note:

Accuracy class 2.5.

Warning:

Intended use
  • For checking inflation pressure, applying and removing compressed air from tyres with Schrader valves.
  • Steel male coupling for connecting to DN 7.2 – 7.8 coupling on compressed air hose. Maximum working pressure 10 bar.
  • For use with compressed air.
  • When not in use or when cleaning or servicing, disconnect tyre inflator from air compressor.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not use with liquids, other gases or compressed air bottles.
  • Do not aim at people or animals.
  • Do not exceed the maximum permissible working pressure.
  • Protect pressure gauge from impacts and vibration. Recalibrate if necessary.
  • Do not kink hose or subject it to loads.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Not suitable for use by children.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart