• The item cannot be ordered due to missing prices.

Compressed air tyre inflator Clip connector BASIC

Article no.: 080147 BASIC

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 bar - 10 bar
Hose length 400 mm
Type of product Tyre inflator

Identification numbers & Classifications

Article number 080147 BASIC
EAN / GTIN 4062406270674
Manufacturer number 080147 BASIC

Description

Version:

Uncalibrated manual tyre inflator and pressure gauge with 63 mm ⌀ pressure gauge protected by a plastic cap, can be turned for ease of reading. Pressure release by pressing a button. With steel male coupling for connection to NB 7.2 – 7.8.

Note:

Accuracy class 2.5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart