{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
usable hose length | 10 m | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
Material of hose | Polyurethane | |
Colour of hose | orange | |
suitable for | Compressed air | |
Type of product | Hose reel |
Article number | 080081 1 | |
EAN / GTIN | 4062406358075 |