{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 470 mm | |
Body depth | 180 mm | |
Body height | 494 mm | |
Material of the housing | Sheet metal, painted | |
Connection outlet | 1/2 in | |
Connection inlet | 1/2 in | |
maximum operating pressure | 50 bar | |
usable hose length | 15 m | |
Type of product | Hose reel |
Article number | 080076 15 | |
EAN / GTIN | 4030704090041 | |
Manufacturer number | 09 004 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hose reel sheet metal reel 15 |
|||||
Body height | 494 | 400 | 409 | 409 | |
maximum operating pressure | 50 | 20 | 16 | 16 | |
usable hose length | 15 | 15 | 15 | 15 | |
Connection outlet | 1/2 | 3/8 | 3/8 | 1/2 | |
Body depth | 180 | 220 | 190 | 190 | |
Body width | 470 | 465 | 490 | 490 | |
Type of product | Hose reel | Hose reel | Hose reel | Hose reel | Hose reel |