• The item cannot be ordered due to missing prices.

Safety hose reel, plastic casing Water 14S

Article no.: 080073 14S

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Body width 490 mm
    Body depth 190 mm
    Body height 409 mm
    Material of the housing Plastic
    Colour of housing blue
    Connection outlet 3/8 in
    Connection inlet 3/8 in
    maximum operating pressure 9 bar
    usable hose length 14 m
    Hose external ⌀ 13.5 mm
    Hose internal ⌀ 9.5 mm
    Material of hose Polyurethane
    Colour of hose green
    SCS automatic roll-up drum yes
    suitable for Liquids
    Type of product Hose reel

    Identification numbers & Classifications

    Article number 080073 14S
    EAN / GTIN 7391390327505
    Manufacturer number 309112230

    Description

    Version:

    Safety hose reel with hose guide and powerful controlled retraction.
    Impact resistant enclosed plastic casing for use in dirty and dusty environments. Compact design, easy to mount on the wall or ceiling, with 180° swing angle. PU hose suitable for high throughputs, with high abrasion resistance and steel compressed air connection fittings.
    Water hose reel, suitable for wet and damp environments, ideal for washing applications, liquid filling stations, and washing areas. PU hose in green colour for better differentiation.

    Note:

    For water coupling see No. 080149 size 1/2.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart